Beli stp diesel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STP Diesel Oil Treatmentatribut:
- Volume: 300 ml
- STP Complete Fuel System CleanerDeskripsi:Perpaduan teknologi mesin saat ini dikombinasikan dengan kualitas bahan bakar yang kurang baik dapat membentuk endapan yang yang dapat menyebabkan penurunan kinerja dan efisiensi mesin kendaraan. Gunakan STP® Complete Fuel System Cleaner dengan deterjen PEA dan PIBA yang ramah untuk mesin Anda serta dapat menghilangkan endapan pada sistem bahan bakar. STP® Complete Fuel System Cleaner dengan formula baru mampu membersihkan seluruh Sistem Bahan Bakar 2x lebih bersih.atribut:
- Volume (ml): 400
- STP Engine Oil Synthetic Diesel (Oli Mesin Diesel)atribut:
- SAE: SAE 15W-40
- API Category: CI-4/SJ
- Deli Aviation Snips (Gunting Seng)Deskripsi:Cr-V cutting edge with high-frequency heat treatmentDual-color dipped handleatribut:
- Color: Yellow
- Package Type: Blister Card
- STP Speedtron Motor Oil 4T (Oli Mesin)atribut:
- Volume (ml): 800
- SAE: SAE 20W-50
- API Category: SL/MA
- Prestone Fuel System Cleaner DieselDeskripsi:Prestone Fuel System Cleaner Diesel 200mlPrestone Diesel Fuel System Cleaner membersihkan injektor dari sumbatan Sulfur yang terdapat pada bahan bakar yang dapat membuat semprotan bahan bakar terganggu. Dengan proses pengabutan bahan bakar yang terganggu akan menyebabkan konsumsi BBM menjadi boros dan kurang bertenaga.atribut:
- Size (ml): 200
- Type: Fuel System Cleaner Diesel
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- STP Fuel Injector TreatmentDeskripsi:Penggunaan secara teratur membantu :- Menjaga sistem bahan bakar bebas dari kerak yang merusak.- Mencegah berkurangnya tenaga.- Menjaga efisiensi mesin tetap optimal.- Mengandung Friction Modifier.- Mengurangi gesekan antara piston dan Cylinder.atribut:
- Volume: 155 ml
- GST52 Fuel Injection Cleaner (Tuang)Deskripsi:Campuran bahan bakar oktan tinggi dan pelarut yang dirancang untuk menjalankan mesin selama prosedur pembersihan sambil membersihkan injector saat pembersihan melewati injector. Produk ini dikembangkan sebagai pembersih berkonsentrat yang diformulasikan untuk membersihkan injector bahan bakar pada mesin. produk ini juga dirancang terpasang langsung ke sistem bahan bakar dengan perangkat keras dan adapter yang tepat. ketika terhubung dengan baik, mesin berjalan otomatis pada isi kaleng. Fuel Injector cleaner membersihkan sisa pembakaran pada injector dan memperbaiki pada aliran serta pola injector, sehingga membuat mesin bekerja secara optimal.
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Rusfet Bubble Bag Mailer Hello SeriesDeskripsi:RUSFET Bubble Mailer adalah kantong packaging yang dilapisi dengan bubble wrap, lapisan Bubble mailer terdiri dari 5 Layer RUSFET Bubble ‘Mailer berbentuk kantong dengan lem: yang sangat kuat memungkinkan mengemas kosmetik ataupun gadget lebih aman & cepat
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- STP Oli Mesin Sintetikatribut:
- API Category: SM/CF
Daftar Harga stp diesel Terbaru March 2026
| STP Diesel Oil Treatment | Rp98.900 |
| STP Complete Fuel System Cleaner | Rp139.900 |
| STP Engine Oil Synthetic Diesel (Oli Mesin Diesel) | Rp98.900 |
| Deli Aviation Snips (Gunting Seng) | Rp67.900 |
| STP Speedtron Motor Oil 4T (Oli Mesin) | Rp67.900 |
| Prestone Fuel System Cleaner Diesel | Rp629.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| STP Fuel Injector Treatment | Rp81.900 |
| Prestone Ready To Use Radiator Coolant (Pendingin Radiator) | Rp51.900 |
| Bridgestone Car Tires (Ban Mobil) | Rp729.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































/l2P102041758-2.jpg)
/k1P108597721-1.jpg)
/P102041819-1.jpg)

/P102202326-1.jpg)

/epP102041529-3.jpg)
/2jP108232091-1.jpg)

/iaP105308658-1.jpg)

/5qP103709206-1.jpg)
/Rusfet%20Bubble%20Bag%20Mailer%20Hello%20Series/c0P106293432-1.jpg)